The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
VS014411B-00000
MFG Item Number
VS014411B-00000
Product Description
Vsdiibp;10Hp/7.5Kw;480V; Vsd Ii
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
10 hp
Amps (Variable Torque Rating)
14 A
Input Range Voltage (AC)
432-528 VAC
Braking Type
DC Injection
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
NEMA Rating
NEMA 1
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
37 "
Width
9.40625 "
Depth
15.3125 "
Max Frequency
320 Hz
Frame Size
5
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VS248222B-0L300
MFG Item Number
VS248222B-0L300
Product Description
Vsdis
Specifications
Specifications
Nominal Input Voltage (AC)
240 VAC
Input Phase
3
HP (Variable Torque Rating)
100 hp
Amps (Variable Torque Rating)
248 A
Input Range Voltage (AC)
207-253 VAC
Braking Type
DC Injection
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
NEMA Rating
NEMA 12
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
90 "
Width
40 "
Depth
21.3125 "
Max Frequency
320 Hz
Frame Size
9
Item Number
VS7D6432B-0P3L3
MFG Item Number
VS7D6432B-0P3L3
Product Description
Vsdisii;5Hp/4Kw;480V; Vsd Ii
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
5 hp
Amps (Variable Torque Rating)
7.6 A
Input Range Voltage (AC)
432-528 VAC
Braking Type
DC Injection
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
NEMA Rating
NEMA 3R
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
29.6875 "
Width
7.875 "
Depth
11.40625 "
Max Frequency
320 Hz
Frame Size
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VS154231B-SP300
MFG Item Number
VS154231B-SP300
Product Description
Vsdii Bp;60Hp(45Kw);230V;T3R;Sab;F;
Specifications
Specifications
Nominal Input Voltage (AC)
240 VAC
Input Phase
3
HP (Variable Torque Rating)
60 hp
Amps (Variable Torque Rating)
154 A
Input Range Voltage (AC)
207-253 VAC
Braking Type
DC Injection
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
NEMA Rating
NEMA 3R
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
76.25 "
Width
31 "
Depth
16.75 "
Max Frequency
320 Hz
Frame Size
8
Item Number
VS047111B-SP3L4
MFG Item Number
VS047111B-SP3L4
Product Description
Vsdiibp;15Hp/11Kw;208V; Vsd Ii
Specifications
Specifications
Nominal Input Voltage (AC)
208 VAC
Input Phase
3
HP (Variable Torque Rating)
15 hp
Amps (Variable Torque Rating)
46.2 A
Input Range Voltage (AC)
187.2-228.8 VAC
Braking Type
DC Injection
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
NEMA Rating
NEMA 1
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
45.09375 "
Width
10.90625 "
Depth
15.75 "
Max Frequency
320 Hz
Frame Size
6
Item Number
VS042232B-SP700
MFG Item Number
VS042232B-SP700
Product Description
Vsdisii;15Hp/11Kw;230V; Vsd Ii
Specifications
Specifications
Nominal Input Voltage (AC)
240 VAC
Input Phase
3
HP (Variable Torque Rating)
15 hp
Amps (Variable Torque Rating)
42 A
Input Range Voltage (AC)
207-253 VAC
Braking Type
DC Injection
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
NEMA Rating
NEMA 3R
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
45.09375 "
Width
10.90625 "
Depth
15.75 "
Max Frequency
320 Hz
Frame Size
6
Item Number
VS248221B-00000
MFG Item Number
VS248221B-00000
Product Description
Vsdii
Specifications
Specifications
Nominal Input Voltage (AC)
240 VAC
Input Phase
3
HP (Variable Torque Rating)
100 hp
Amps (Variable Torque Rating)
248 A
Input Range Voltage (AC)
207-253 VAC
Braking Type
DC Injection
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
NEMA Rating
NEMA 12
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
90 "
Width
40 "
Depth
21.3125 "
Max Frequency
320 Hz
Frame Size
9
Item Number
VS080222B-S0000
MFG Item Number
VS080222B-S0000
Product Description
Vsdisii;30Hp/22Kw;230V; Vsd Ii
Specifications
Specifications
Nominal Input Voltage (AC)
240 VAC
Input Phase
3
HP (Variable Torque Rating)
30 hp
Amps (Variable Torque Rating)
80 A
Input Range Voltage (AC)
207-253 VAC
Braking Type
DC Injection
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
NEMA Rating
NEMA 12
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
58.3125 "
Width
13.96875 "
Depth
15.5 "
Max Frequency
320 Hz
Frame Size
7
Item Number
VS124432B-0P7L3
MFG Item Number
VS124432B-0P7L3
Product Description
Vsdis
Specifications
Specifications
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
100 hp
Amps (Variable Torque Rating)
124 A
Input Range Voltage (AC)
432-528 VAC
Braking Type
DC Injection
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
NEMA Rating
NEMA 3R
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
76.25 "
Width
31 "
Depth
16.75 "
Max Frequency
320 Hz
Frame Size
8
Item Number
VS154221B-SP600
MFG Item Number
VS154221B-SP600
Product Description
Vsdii
Specifications
Specifications
Nominal Input Voltage (AC)
240 VAC
Input Phase
3
HP (Variable Torque Rating)
60 hp
Amps (Variable Torque Rating)
154 A
Input Range Voltage (AC)
207-253 VAC
Braking Type
DC Injection
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
NEMA Rating
NEMA 12
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Height
76.25 "
Width
31 "
Depth
16.75 "
Max Frequency
320 Hz
Frame Size
8
Shop By
Close
Selected Filters
Category
HVAC Drives
Manufacturer
Johnson Controls
Product Series
VSD Series II
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved